
Bedouin BDO-2302 Handmade Area Rug
Mfr # BDO2302-1014
Zoro # G910342402
product price: $1,575.00
/eaKey Features
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDO2302-1014
Zoro #
G910342402
UPC #
889292373487
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Weight
42 lb
Includes
Care Label
Has Fringe
Yes
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Description
This Bedouin area rug is the perfect addition to any room needing a worldly touch. With its blend of wool and cotton, this high/low, hand-woven piece from India will bring an exotic flair to your home. The no pile construction gives the rug a unique texture that is both modern and stylish. And with its fringe detail, it will be sure to draw attention in any space. For optimal use and longevity, we recommend pairing this beautiful piece with a quality rug pad sold separately. Add an ethnic vibe to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.