Zoro Homepage

Bedouin BDO-2302 Handmade Area Rug

  • Mfr # BDO2302-23

  • Zoro # G710342398


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDO2302-23
Zoro #
G710342398
UPC #
888473963554
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
Yes
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Backing
No Backing

Description

This Bedouin area rug is the perfect addition to any room needing a worldly touch. With its blend of wool and cotton, this high/low, hand-woven piece from India will bring an exotic flair to your home. The no pile construction gives the rug a unique texture that is both modern and stylish. And with its fringe detail, it will be sure to draw attention in any space. For optimal use and longevity, we recommend pairing this beautiful piece with a quality rug pad sold separately. Add an ethnic vibe to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.