
Bedouin BDO-2302 Handmade Area Rug
Mfr # BDO2302-810
Zoro # G410343411
product price: $785.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDO2302-810
Zoro #
G410343411
UPC #
888473963608
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
24 lb
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Sub Style
Bohemian
Has Fringe
Yes
Description
This Bedouin area rug is the perfect addition to any room needing a worldly touch. With its blend of wool and cotton, this high/low, hand-woven piece from India will bring an exotic flair to your home. The no pile construction gives the rug a unique texture that is both modern and stylish. And with its fringe detail, it will be sure to draw attention in any space. For optimal use and longevity, we recommend pairing this beautiful piece with a quality rug pad sold separately. Add an ethnic vibe to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.