
Bedouin BDO-2304 Handmade Area Rug
Mfr # BDO2304-23
Zoro # G910343430
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDO2304-23
Zoro #
G910343430
UPC #
888473963714
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Weight
1.8 lb
Features
Handmade
Includes
Care Label
High/Low Texture
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Bohemian
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
Description
Experience the authentic charm of the Bedouin collection with this hand-woven, Bohemian Global style rug. Embodying a sense of nomadic simplicity, its fringe accentuates its earthy charm and adds a touch of whimsical allure. The thoughtful blend of cotton and wool creates a soft, plush feel underfoot, while its manufacturing origins in India are a testament to traditional rug-making techniques. This rug is designed with no pile for easy maintenance and cleaning. To ensure longevity and prevent movement, we recommend using it with a rug pad. For those unavoidable spills or stains? No problem - spot clean easily with water only! Immerse your space in captivating warmth with our Bedouin collection rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.