
Bedouin BDO-2304 Handmade Area Rug
Mfr # BDO2304-35
Zoro # G310343443
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDO2304-35
Zoro #
G310343443
UPC #
888473963738
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Weight
4.5 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Backing
No Backing
High/Low Texture
Yes
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Bohemian
Description
Experience the authentic charm of the Bedouin collection with this hand-woven, Bohemian Global style rug. Embodying a sense of nomadic simplicity, its fringe accentuates its earthy charm and adds a touch of whimsical allure. The thoughtful blend of cotton and wool creates a soft, plush feel underfoot, while its manufacturing origins in India are a testament to traditional rug-making techniques. This rug is designed with no pile for easy maintenance and cleaning. To ensure longevity and prevent movement, we recommend using it with a rug pad. For those unavoidable spills or stains? No problem - spot clean easily with water only! Immerse your space in captivating warmth with our Bedouin collection rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.