Beni Ourain BON-2301 Handmade Area Rug

  • Mfr # BON2301-268

  • Zoro # G610336305


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Charcoal
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.5 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BON2301-268
Zoro #
G610336305
UPC #
888473948537
Country of Origin
India

Dimensions

Pile Height
0.5 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
1 in

Details

Color
Ivory, Charcoal
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
8 lb
Backing
No Backing
Style
Global
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
High/Low Texture
No

Description

Introducing the Beni Ourain collection, a spectacular hand-woven Moroccan Global-style rug that serves as an exquisite addition to any home decor. Designed and manufactured in India, this high-pile woolen masterpiece not only offers a plush underfoot experience but also adds a touch of exotic charm to your living space. Although it's soft and luxurious, it is also robust enough for everyday use. We recommend using it with a rug pad for additional comfort and stability. In case of accidental spills or dirt, simply spot clean with water to maintain its natural beauty and allure. Enliven your home with this gorgeous rug that perfectly blends function and fashion!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.