
Beni Ourain BON-2301 Handmade Area Rug
Mfr # BON2301-35
Zoro # G210336439
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BON2301-35
Zoro #
G210336439
UPC #
888473948544
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0.5 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
1 in
Details
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
6 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
Introducing the Beni Ourain collection, a spectacular hand-woven Moroccan Global-style rug that serves as an exquisite addition to any home decor. Designed and manufactured in India, this high-pile woolen masterpiece not only offers a plush underfoot experience but also adds a touch of exotic charm to your living space. Although it's soft and luxurious, it is also robust enough for everyday use. We recommend using it with a rug pad for additional comfort and stability. In case of accidental spills or dirt, simply spot clean with water to maintain its natural beauty and allure. Enliven your home with this gorgeous rug that perfectly blends function and fashion!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.