
Beni Ourain BON-2301 Handmade Area Rug
Mfr # BON2301-810
Zoro # G910336661
product price:Â $851.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BON2301-810
Zoro #
G910336661
UPC #
888473948575
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in
Details
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
32 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Construction
Hand Woven
Sub Style
Moroccan
Machine Washable
No
Outdoor Safe
No
Description
Introducing the Beni Ourain collection, a spectacular hand-woven Moroccan Global-style rug that serves as an exquisite addition to any home decor. Designed and manufactured in India, this high-pile woolen masterpiece not only offers a plush underfoot experience but also adds a touch of exotic charm to your living space. Although it's soft and luxurious, it is also robust enough for everyday use. We recommend using it with a rug pad for additional comfort and stability. In case of accidental spills or dirt, simply spot clean with water to maintain its natural beauty and allure. Enliven your home with this gorgeous rug that perfectly blends function and fashion!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.