Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beni Shag BSH-2300 Machine Crafted Area Rug

  • Mfr # BSH2300-2773

  • Zoro # G310340886


product price: $70.79
/ea

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2300-2773
Zoro #
G310340886
UPC #
889292196574
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
1.18 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
5.49 lb
Style
Global
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Primary Color
Off-White
Sub Style
Moroccan

Description

Make a bold statement with this one-of-a-kind Beni Shag area rug. Its Moroccan Global style is sure to be a conversation starter in any room. Constructed from durable Polypropylene and machine woven for maximum quality, this area rug is built to last. The plush pile provides ultimate comfort and warmth underfoot and will create an inviting atmosphere for you and your guests. For added protection, use the recommended rug pad underneath not included. To clean, simply spot clean with mild detergent as needed. With its unique design, this Beni Shag area rug is sure to be the perfect finishing touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.