Zoro Homepage

Beni Shag BSH-2300 Machine Crafted Area Rug

  • Mfr # BSH2300-679

  • Zoro # G910340842


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2300-679
Zoro #
G910340842
UPC #
889292196598
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
17.17 lb
Features
Machine Crafted
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Moroccan
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No

Description

Make a bold statement with this one-of-a-kind Beni Shag area rug. Its Moroccan Global style is sure to be a conversation starter in any room. Constructed from durable Polypropylene and machine woven for maximum quality, this area rug is built to last. The plush pile provides ultimate comfort and warmth underfoot and will create an inviting atmosphere for you and your guests. For added protection, use the recommended rug pad underneath not included. To clean, simply spot clean with mild detergent as needed. With its unique design, this Beni Shag area rug is sure to be the perfect finishing touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.