
Beni Shag BSH-2302 Machine Crafted Area Rug
Mfr # BSH2302-537
Zoro # G510341379
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH2302-537
Zoro #
G510341379
UPC #
889292196666
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.18 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.64 lb
Features
Machine Crafted
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Description
This Beni Shag area rug is the perfect way to add a touch of Moroccan Global style to any room. With its plush pile and machine woven construction, this rug is sure to be a luxurious addition to your home. Its polypropylene fibers ensure durability and make it easy to clean with just a spot clean using mild detergent. For added comfort and protection, we recommend using it with a rug pad. Transform your space with this beautiful Beni Shag area rug made in Turkey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.