
Beni Shag BSH-2302 Machine Crafted Area Rug
Mfr # BSH2302-71010
Zoro # G810341321
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH2302-71010
Zoro #
G810341321
UPC #
889292196680
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.85 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Moroccan
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Description
This Beni Shag area rug is the perfect way to add a touch of Moroccan Global style to any room. With its plush pile and machine woven construction, this rug is sure to be a luxurious addition to your home. Its polypropylene fibers ensure durability and make it easy to clean with just a spot clean using mild detergent. For added comfort and protection, we recommend using it with a rug pad. Transform your space with this beautiful Beni Shag area rug made in Turkey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.