Zoro Homepage

Beni Shag BSH-2303 Machine Crafted Area Rug

  • Mfr # BSH2303-679

  • Zoro # G210341082


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2303-679
Zoro #
G210341082
UPC #
889292196710
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
17.17 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Moroccan
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No

Description

This beautiful Beni Shag area rug will bring a unique Moroccan Global style to your home. Woven with polypropylene, this machine-made piece is designed for long-lasting use and luxurious comfort. The plush pile gives off an inviting and cozy feel, perfect for adding warmth and texture to any room. To ensure maximum durability, we recommend using a rug pad underneath this piece. Spot clean with mild detergent when needed, making it an easy addition to your cleaning routine. Bring a touch of international flair to your home with this stunning Beni Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.