
Beni Shag BSH-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # BSH2303-71010
- Zoro # G110341168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH2303-71010
Zoro #
G110341168
UPC #
889292196727
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.85 lb
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
High/Low Texture
No
Description
This beautiful Beni Shag area rug will bring a unique Moroccan Global style to your home. Woven with polypropylene, this machine-made piece is designed for long-lasting use and luxurious comfort. The plush pile gives off an inviting and cozy feel, perfect for adding warmth and texture to any room. To ensure maximum durability, we recommend using a rug pad underneath this piece. Spot clean with mild detergent when needed, making it an easy addition to your cleaning routine. Bring a touch of international flair to your home with this stunning Beni Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.