Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beni Shag BSH-2304 Machine Crafted Area Rug

  • Mfr # BSH2304-2773

  • Zoro # G110341144


product price: $70.79
/ea

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2304-2773
Zoro #
G110341144
UPC #
889292196734
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
1.18 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
5.49 lb
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Sub Style
Moroccan
Has Fringe
No
Style
Global
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Off-White
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No

Description

The Beni Shag area rug is an ideal choice to add a global touch to any room. This plush pile area rug is made of polypropylene and machine woven for long-lasting durability. It is manufactured in Turkey, where rugs have been crafted for centuries, so you can be sure that it will last. The soft texture of this rug will make your feet feel like they are walking on air. For best results, use with a rug pad to keep it secure and in place. To maintain its beauty, professional cleaning is recommended. Bring the world into your home with the Beni Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.