
Beni Shag BSH-2304 Machine Crafted Area Rug
Mfr # BSH2304-71010
Zoro # G510341249
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSH2304-71010
Zoro #
G510341249
UPC #
889292196765
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
22.85 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Outdoor Safe
No
Description
The Beni Shag area rug is an ideal choice to add a global touch to any room. This plush pile area rug is made of polypropylene and machine woven for long-lasting durability. It is manufactured in Turkey, where rugs have been crafted for centuries, so you can be sure that it will last. The soft texture of this rug will make your feet feel like they are walking on air. For best results, use with a rug pad to keep it secure and in place. To maintain its beauty, professional cleaning is recommended. Bring the world into your home with the Beni Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.