Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beni Shag BSH-2308 Machine Crafted Area Rug

  • Mfr # BSH2308-2773

  • Zoro # G110341632


product price: $42.49
/ea

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2308-2773
Zoro #
G110341632
UPC #
889292225984
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
1.18 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
5.49 lb
Features
Machine Crafted
Sub Style
Bohemian
Construction
Machine Woven
Has Fringe
No
Style
Global
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Introducing the Beni Shag area rug, an exquisite addition to any room in your home. This machine-woven piece features a Bohemian Global style with a plush pile for added comfort and style. Its polypropylene construction ensures durability and longevity, while its spot clean instructions make it easy to maintain. Add this unique, eye-catching piece to your living space today and enjoy its timeless beauty for years to come. Plus, be sure to use with a rug pad for extra cushioning and protection underfoot!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.