Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beni Shag BSH-2313 Machine Crafted Area Rug

  • Mfr # BSH2313-537

  • Zoro # G410341431


product price: $71.19
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2313-537
Zoro #
G410341431
UPC #
889292226196
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.18 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
10.64 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Off-White
Outdoor Safe
No
Backing
No Backing

Description

This Beni Shag area rug is the perfect addition to any global-style home. Made of Polypropylene, this plush pile rug has a machine woven construction that ensures durability and longevity. Made in India, it's designed to last for years to come. To ensure the best performance, we recommend using it with a rug pad not included. For cleaning and maintenance, professional rug cleaning is recommended. Make your living space shine with this stunning Beni Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.