Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beni Shag BSH-2320 Machine Crafted Area Rug

  • Mfr # BSH2320-71010

  • Zoro # G410342599


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2320-71010
Zoro #
G410342599
UPC #
889292226493
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Size
7 ft 10 in x 10 ft
Thickness
1.18 in

Details

Color
Black, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
22.85 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Primary Color
White
Machine Washable
No
Style
Global
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This Beni Shag area rug is the perfect way to add a touch of global style to your home. Its plush pile and bohemian design make this rug both comfortable and stylish, adding a unique flair to any room. The polypropylene construction makes it durable enough for everyday use, while its machine-woven craftsmanship ensures quality you can trust. Cleaning is simple - just spot clean with mild detergent as needed. For added protection and comfort, we recommend using a rug pad underneath not included. Discover the perfect combination of elegance and comfort with this Beni Shag area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.