Beni Shag BSH-2331 Machine Crafted Area Rug

  • Mfr # BSH2331-2773

  • Zoro # G710342312


product price: $70.79
/ea

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2331-2773
Zoro #
G710342312
UPC #
889292226905
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
1.18 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
5.49 lb
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Style
Global
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing Beni Shag - the perfect addition to any Bohemian Global-style home. This machine woven area rug is made from polypropylene for a cozy, plush pile that you can sink your feet into. It's sure to bring a touch of warmth and comfort to any room in your home. To ensure its longevity, we recommend using it with a rug pad and spot cleaning with mild detergent as needed. Make Beni Shag yours today and enjoy the beauty of this timeless piece for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.