
Berber Shag BBE-2300 Area Rug , With Fringe
Mfr # BBE2300-5373
Zoro # G810340621
product price: $305.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2300-5373
Zoro #
G810340621
UPC #
888473766407
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
14.02 lb
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Sub Style
Moroccan
Description
Step into the plush comfort of the Berber Shag area rug. This Moroccan Global styled rug is a beautifully constructed piece manufactured in Turkey, bringing an exotic touch right into your living space. Made of polypropylene and machine woven, it features a thick and cozy pile that is inviting to both bare feet and eyes. The rug also sports an appealing fringe edge for an added touch of character. For optimal use, we recommend pairing with a rug pad to prevent slipping or sliding. When it comes to cleaning, simply spot clean this stunning piece with a mild detergent to keep it looking fresh and vibrant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.