Berber Shag BBE-2300 Area Rug , With Fringe

  • Mfr # BBE2300-710SQ

  • Zoro # G710341063


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 7 ft 10 in
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2300-710SQ
Zoro #
G710341063
UPC #
888473881377
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
1.18 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Features
Has Fringe
Weight
22.94 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Moroccan

Description

Step into the plush comfort of the Berber Shag area rug. This Moroccan Global styled rug is a beautifully constructed piece manufactured in Turkey, bringing an exotic touch right into your living space. Made of polypropylene and machine woven, it features a thick and cozy pile that is inviting to both bare feet and eyes. The rug also sports an appealing fringe edge for an added touch of character. For optimal use, we recommend pairing with a rug pad to prevent slipping or sliding. When it comes to cleaning, simply spot clean this stunning piece with a mild detergent to keep it looking fresh and vibrant!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.