Berber Shag BBE-2300 Area Rug , With Fringe

  • Mfr # BBE2300-9212

  • Zoro # G810341048


product price: $1,005.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2300-9212
Zoro #
G810341048
UPC #
888473766421
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
39.25 lb
Construction
Machine Woven
High/Low Texture
No
Has Fringe
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Step into the plush comfort of the Berber Shag area rug. This Moroccan Global styled rug is a beautifully constructed piece manufactured in Turkey, bringing an exotic touch right into your living space. Made of polypropylene and machine woven, it features a thick and cozy pile that is inviting to both bare feet and eyes. The rug also sports an appealing fringe edge for an added touch of character. For optimal use, we recommend pairing with a rug pad to prevent slipping or sliding. When it comes to cleaning, simply spot clean this stunning piece with a mild detergent to keep it looking fresh and vibrant!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.