
Berber Shag BBE-2301 Area Rug , With Fringe
Mfr # BBE2301-23
Zoro # G710340981
product price: $70.00
/eaKey Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2301-23
Zoro #
G710340981
UPC #
888473766445
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.15 lb
Features
Has Fringe
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Moroccan
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Beige
High/Low Texture
No
Outdoor Safe
No
Has Fringe
Yes
Description
Introducing the Berber Shag area rug, a luxurious and soft addition to your home. Featuring a Moroccan Global style, this plush pile rug is perfect for adding a touch of global flair and comfort to any room. Crafted with machine-woven polypropylene in Turkey, this area rug adds warmth and texture while standing up to regular wear-and-tear. The fringe detail gives it an added visual interest that will instantly elevate your space. For maximum stability, we recommend using with a rug pad not included. Spot clean with mild detergent as needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.