Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berber Shag BBE-2301 Area Rug , With Fringe

  • Mfr # BBE2301-710SQ

  • Zoro # G910340859


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.18 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2301-710SQ
Zoro #
G910340859
UPC #
888473881414
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Has Fringe
Weight
22.94 lb
Includes
Care Label
Sub Style
Moroccan
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Style
Global

Description

Introducing the Berber Shag area rug, a luxurious and soft addition to your home. Featuring a Moroccan Global style, this plush pile rug is perfect for adding a touch of global flair and comfort to any room. Crafted with machine-woven polypropylene in Turkey, this area rug adds warmth and texture while standing up to regular wear-and-tear. The fringe detail gives it an added visual interest that will instantly elevate your space. For maximum stability, we recommend using with a rug pad not included. Spot clean with mild detergent as needed for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.