Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berber Shag BBE-2302 Area Rug , With Fringe

  • Mfr # BBE2302-2773

  • Zoro # G110340949


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2302-2773
Zoro #
G110340949
UPC #
888473766520
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
1.26 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Has Fringe
Weight
7.01 lb
Has Fringe
Yes
High Traffic Compatible
Yes
Primary Color
Beige
Printed Design
No
Style
Global
Construction
Machine Woven
Sub Style
Moroccan
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing

Description

This Berber Shag area rug is sure to bring a touch of global flair to any room. Its luxuriously plush pile and intricate Moroccan pattern create a visually stunning piece that will turn heads. Crafted from durable polypropylene, this machine-woven rug is soft underfoot and built to last. Plus, the fringe detailing adds an extra touch of texture to complete the look. With easy spot-cleaning instructions included, it's perfect for high traffic areas like living rooms or hallways. Add an extra layer of comfort with a rug pad not included. Let your space be transformed into a captivating oasis with this beautiful Berber Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.