
Berber Shag BBE-2303 Area Rug , With Fringe
Mfr # BBE2303-710103
Zoro # G810341222
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2303-710103
Zoro #
G810341222
UPC #
888473766629
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
45.65 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Moroccan
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Beige
Description
This luxurious Berber Shag area rug will bring a global style to your home. It features a fringe and is made of durable Polypropylene with a plush pile. The machine woven construction ensures it will stand up to everyday use and its origin from Turkey adds an exotic touch. For maximum comfort, we recommend using the rug with a rug pad underneath. To keep the beauty of this piece, professional rug cleaning is advised.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.