Berber Shag BBE-2303 Area Rug , With Fringe

  • Mfr # BBE2303-710SQ

  • Zoro # G110341236


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2303-710SQ
Zoro #
G110341236
UPC #
888473881490
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Features
Has Fringe
Weight
35.34 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Style
Global
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
Yes

Description

This luxurious Berber Shag area rug will bring a global style to your home. It features a fringe and is made of durable Polypropylene with a plush pile. The machine woven construction ensures it will stand up to everyday use and its origin from Turkey adds an exotic touch. For maximum comfort, we recommend using the rug with a rug pad underneath. To keep the beauty of this piece, professional rug cleaning is advised.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.