
Berber Shag BBE-2303 Area Rug , With Fringe
Mfr # BBE2303-9212
Zoro # G610341248
product price: $1,005.00
/eaKey Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2303-9212
Zoro #
G610341248
UPC #
888473766636
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
60.46 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Moroccan
Primary Color
Beige
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Description
This luxurious Berber Shag area rug will bring a global style to your home. It features a fringe and is made of durable Polypropylene with a plush pile. The machine woven construction ensures it will stand up to everyday use and its origin from Turkey adds an exotic touch. For maximum comfort, we recommend using the rug with a rug pad underneath. To keep the beauty of this piece, professional rug cleaning is advised.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.