Berber Shag BBE-2305 Area Rug , With Fringe

  • Mfr # BBE2305-2773

  • Zoro # G710341186


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.18 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2305-2773
Zoro #
G710341186
UPC #
888473790921
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Has Fringe
Weight
7.01 lb
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Style
Global
Has Fringe
Yes
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Sub Style
Moroccan
Durable/Performance Rated
No
Outdoor Safe
No

Description

This handcrafted Berber Shag area rug is the perfect addition to any space. Its global style and plush pile bring texture and warmth to your living room, bedroom, or office. Made of durable Polypropylene, this machine-woven rug was constructed in Turkey with a fringe detail for added character. For best results and long-lasting use, we recommend using a non-slip rug pad sold separately. Make this luxurious Berber Shag area rug the centerpiece of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.