
Berber Shag BBE-2305 Area Rug , With Fringe
Mfr # BBE2305-5373
Zoro # G010341701
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2305-5373
Zoro #
G010341701
UPC #
888473790945
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
14.02 lb
Includes
Care Label
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Sub Style
Moroccan
Construction
Machine Woven
Description
This handcrafted Berber Shag area rug is the perfect addition to any space. Its global style and plush pile bring texture and warmth to your living room, bedroom, or office. Made of durable Polypropylene, this machine-woven rug was constructed in Turkey with a fringe detail for added character. For best results and long-lasting use, we recommend using a non-slip rug pad sold separately. Make this luxurious Berber Shag area rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.