
Berber Shag BBE-2311 Area Rug , With Fringe
Mfr # BBE2311-31157
Zoro # G010341558
product price:Â $205.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2311-31157
Zoro #
G010341558
UPC #
888473891772
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
1.18 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
8.12 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Sub Style
Moroccan
High/Low Texture
No
Primary Color
Black
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Berber Shag, an area rug that is sure to be the focal point of any room. Featuring a classic Moroccan Global style with a fringe, this rug is made of durable Polypropylene in Turkey and woven by machine for superior quality. The plush pile ensures maximum comfort underfoot while the recommended use of a rug pad keeps it secure in place. With easy spot cleaning and mild detergent, this area rug is perfect for both high traffic areas as well as more intimate spaces. Add some character and style to your home with this luxurious Berber Shag!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.