Berber Shag BBE-2311 Area Rug , With Fringe

  • Mfr # BBE2311-9212

  • Zoro # G910342464


product price: $1,005.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2311-9212
Zoro #
G910342464
UPC #
888473891802
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.26 in

Details

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
39.25 lb
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Black

Description

Introducing the Berber Shag, an area rug that is sure to be the focal point of any room. Featuring a classic Moroccan Global style with a fringe, this rug is made of durable Polypropylene in Turkey and woven by machine for superior quality. The plush pile ensures maximum comfort underfoot while the recommended use of a rug pad keeps it secure in place. With easy spot cleaning and mild detergent, this area rug is perfect for both high traffic areas as well as more intimate spaces. Add some character and style to your home with this luxurious Berber Shag!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.