
Berkley BRK-3300 Handmade Area Rug
Mfr # BRK3300-1014
Zoro # G910340200
product price: $5,105.00
/eaKey Features
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRK3300-1014
Zoro #
G910340200
UPC #
888473925200
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
1 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
1.16 in
Details
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Shape
Rectangle
Weight
140 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Description
This luxurious Berkley area rug brings modern style and comfort to your home. Crafted from plush New Zealand Wool, this hand-woven rug offers a soft and inviting feel underfoot. Made in India, it is perfect for adding warmth and texture to any room. We recommend using a non-slip rug pad sold separately for added stability and protection of your floors. For best care results, spot clean only. Add the perfect finishing touch to your decor with this beautiful piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.