Zoro Homepage

Berkley BRK-3300 Handmade Area Rug

  • Mfr # BRK3300-10RD

  • Zoro # G810340331


product price: $3,645.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
10 ft x 10 ft
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Pile Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRK3300-10RD
Zoro #
G810340331
UPC #
888473925217
Country of Origin
India

Dimensions

Size
10 ft x 10 ft
Pile Height
1 in
Length (In.)
120 in
Width (In.)
120 in
Thickness
1.16 in

Details

Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
100 lb
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven

Description

This luxurious Berkley area rug brings modern style and comfort to your home. Crafted from plush New Zealand Wool, this hand-woven rug offers a soft and inviting feel underfoot. Made in India, it is perfect for adding warmth and texture to any room. We recommend using a non-slip rug pad sold separately for added stability and protection of your floors. For best care results, spot clean only. Add the perfect finishing touch to your decor with this beautiful piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.