
Berkley BRK-3300 Handmade Area Rug
Mfr # BRK3300-1215
Zoro # G410340366
product price: $6,560.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRK3300-1215
Zoro #
G410340366
UPC #
888473925224
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
1 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
1.16 in
Details
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
180 lb
High/Low Texture
No
Sub Style
Scandinavian
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Description
This luxurious Berkley area rug brings modern style and comfort to your home. Crafted from plush New Zealand Wool, this hand-woven rug offers a soft and inviting feel underfoot. Made in India, it is perfect for adding warmth and texture to any room. We recommend using a non-slip rug pad sold separately for added stability and protection of your floors. For best care results, spot clean only. Add the perfect finishing touch to your decor with this beautiful piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.