
Berkley BRK-3300 Handmade Area Rug
Mfr # BRK3300-69
Zoro # G910340033
product price: $1,965.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRK3300-69
Zoro #
G910340033
UPC #
888473809340
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
1 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
1.16 in
Details
Color
Cream
Style
Modern
Material
Face: 100% NZ Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
54 lb
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
High/Low Texture
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Description
This luxurious Berkley area rug brings modern style and comfort to your home. Crafted from plush New Zealand Wool, this hand-woven rug offers a soft and inviting feel underfoot. Made in India, it is perfect for adding warmth and texture to any room. We recommend using a non-slip rug pad sold separately for added stability and protection of your floors. For best care results, spot clean only. Add the perfect finishing touch to your decor with this beautiful piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.