
Berlin BLR-2302 Machine Crafted Area Rug
Mfr # BLR2302-679
Zoro # G310337411
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Ivory, Dark Brown
Style
Modern
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLR2302-679
Zoro #
G310337411
UPC #
889292444002
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Sage, Ivory, Dark Brown
Style
Modern
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
22.5 lb
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Description
The Berlin area rug is the perfect addition to any modern space. Its eye-catching design is made up of a combination of polypropylene and polyester for a luxurious feel. It's machine woven in Turkey with a medium pile, making it ideal for high traffic areas. Plus, it comes with our recommendation that you use it with an accompanying rug pad for extra comfort and protection. Instantly upgrade your decor by adding this beautiful Berlin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.