Zoro Homepage

Berlin BLR-2302 Machine Crafted Area Rug

  • Mfr # BLR2302-71010

  • Zoro # G110337413


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Ivory, Dark Brown
Style
Modern
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR2302-71010
Zoro #
G110337413
UPC #
889292444019
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Sage, Ivory, Dark Brown
Style
Modern
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
29.94 lb
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No

Description

The Berlin area rug is the perfect addition to any modern space. Its eye-catching design is made up of a combination of polypropylene and polyester for a luxurious feel. It's machine woven in Turkey with a medium pile, making it ideal for high traffic areas. Plus, it comes with our recommendation that you use it with an accompanying rug pad for extra comfort and protection. Instantly upgrade your decor by adding this beautiful Berlin area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.