
Berlin BLR-2306 Machine Crafted Area Rug
Mfr # BLR2306-537
Zoro # G710337332
product price: $215.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Brown, Ivory
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLR2306-537
Zoro #
G710337332
UPC #
889292444194
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Sage, Dark Brown, Ivory
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
13.94 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Description
This incredible Berlin area rug is sure to add a touch of global style and sophistication to any room. Crafted with durable polypropylene and polyester, this machine-woven piece is designed for high traffic areas, so you can be confident that it will last in your home for years to come. With a medium pile height, this rug provides an inviting feel underfoot while still being easy to maintain. For optimal stability and comfort, we recommend using this area rug with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.