Zoro Homepage

Berlin BLR-2307 Machine Crafted Area Rug

  • Mfr # BLR2307-679

  • Zoro # G310337831


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Dark Brown, Sage, Ivory
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR2307-679
Zoro #
G310337831
UPC #
889292444255
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Dark Brown, Sage, Ivory
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.5 lb
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No

Description

This Berlin area rug is the perfect addition to any room in your home. This sophisticated global style rug features a medium pile height and machine woven construction from Polypropylene and Polyester fibers. Made in Turkey, this area rug is designed to stand up to high traffic areas while also remaining soft underfoot. A recommended rug pad is suggested for use with this product. Add a touch of elegance to your home decor with this stylish Berlin area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.