
Berlin BLR-2308 Machine Crafted Area Rug
Mfr # BLR2308-679
Zoro # G310337824
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dark Brown
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLR2308-679
Zoro #
G310337824
UPC #
889292444309
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Ivory, Dark Brown
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
22.5 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring the world into your home with our Berlin area rug! This gorgeous global-style rug is sure to make a statement in any room. It features a unique design that is sure to turn heads and makes for a perfect conversation piece. The polypropylene and polyester blend make it durable and long-lasting, making it great for high traffic areas. Plus, its medium pile gives it just enough cushioning and comfort while still being easy to clean - simply spot clean with mild detergent when necessary. For best results, we recommend using with a rug pad sold separately. Bring the beauty of the world into your home with our Berlin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.