
Berlin BLR-2308 Machine Crafted Area Rug
Mfr # BLR2308-71010
Zoro # G910337811
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dark Brown
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLR2308-71010
Zoro #
G910337811
UPC #
889292444316
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Dark Brown
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
29.94 lb
Includes
Care Label
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Description
Bring the world into your home with our Berlin area rug! This gorgeous global-style rug is sure to make a statement in any room. It features a unique design that is sure to turn heads and makes for a perfect conversation piece. The polypropylene and polyester blend make it durable and long-lasting, making it great for high traffic areas. Plus, its medium pile gives it just enough cushioning and comfort while still being easy to clean - simply spot clean with mild detergent when necessary. For best results, we recommend using with a rug pad sold separately. Bring the beauty of the world into your home with our Berlin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.