Zoro Homepage

Berlin BLR-2310 Machine Crafted Area Rug

  • Mfr # BLR2310-71010

  • Zoro # G410338264


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Sage, Dark Brown, Dark Blue
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR2310-71010
Zoro #
G410338264
UPC #
889292444415
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ivory, Sage, Dark Brown, Dark Blue
Style
Global
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
29.94 lb
Includes
Care Label
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No

Description

This Berlin area rug is the perfect addition to any space. Featuring a unique global style, this machine-woven beauty is made from a blend of polypropylene and polyester for a durable and long-lasting construction. With its medium pile, it is designed to withstand even high traffic areas. Manufactured in Turkey, this piece will add an international flair to your home decor. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.