
Big Sur BSR-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # BSR2307-5373
- Zoro # G110343834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSR2307-5373
Zoro #
G110343834
UPC #
888473934936
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Rust, Mustard, Camel, Cream, Blue, Aqua
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
9.85 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
Description
This Big Sur area rug offers a stylish global design that is perfect for any space. It is made of Polypropylene and has a medium pile, making it durable enough to handle high traffic areas while also being outdoor safe. The machine woven construction ensures its longevity, and the high/low texture provides a unique look and feel. Plus, it's made in Turkey so you know you're getting quality craftsmanship. For optimal performance, we recommend using this rug with an appropriate rug pad not included. To keep its beauty intact, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.