
Big Sur BSR-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # BSR2307-710103
- Zoro # G510343830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSR2307-710103
Zoro #
G510343830
UPC #
888473934943
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Rust, Mustard, Camel, Cream, Blue, Aqua
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
20.82 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This Big Sur area rug offers a stylish global design that is perfect for any space. It is made of Polypropylene and has a medium pile, making it durable enough to handle high traffic areas while also being outdoor safe. The machine woven construction ensures its longevity, and the high/low texture provides a unique look and feel. Plus, it's made in Turkey so you know you're getting quality craftsmanship. For optimal performance, we recommend using this rug with an appropriate rug pad not included. To keep its beauty intact, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.