
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSR2313-23
Zoro #
G310343535
UPC #
888473935162
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.2 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.24 in
Details
Color
Charcoal, Medium Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.51 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Moroccan
Machine Washable
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
Yes
Backing
No Backing
Description
This beautiful Big Sur area rug is the perfect addition to any home. Featuring a stunning Moroccan Global style, it will instantly elevate your interior decor and create an inviting atmosphere. This machine-woven polypropylene rug is crafted with a medium pile, making it durable enough to withstand high traffic areas in your home while still being soft and comfortable underfoot. Its outdoor safe feature makes it suitable for both indoor and outdoor settings, so you can enjoy its beauty no matter where you use it. Plus, we recommend using this rug with a rug pad for extra cushioning and stability. When it's time to clean your area rug, simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.