Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billie BBI-2300 Handmade Area Rug

  • Mfr # BBI2300-268

  • Zoro # G510342550


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBI2300-268
Zoro #
G510342550
UPC #
889292498456
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Shape
Runner
Material
Face: 100% Recycled Fabric
Includes
Care Label
Features
Handmade
Weight
12 lb
Printed Design
No
Style
Area Rug
Machine Washable
No
Construction
Hand Loomed
Sustainable
Made with Recycled Materials
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Garnet
High/Low Texture
No
Outdoor Safe
No

Description

This Billie area rug is the perfect way to add a touch of style to any space. Hand loomed from recycled fabric, this no-pile rug is designed for durability and long lasting use. Made in India, this rug will bring a unique look to your home with its intricate design. With its low profile design, it's easy to clean and maintain. A rug pad is recommended for extra cushioning and slip resistance. Bring some global flair into your home with the Billie area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.