
Billie BBI-2300 Handmade Area Rug
Mfr # BBI2300-810
Zoro # G310342538
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Style
Area Rug
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBI2300-810
Zoro #
G310342538
UPC #
889292498494
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Style
Area Rug
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
48 lb
Outdoor Safe
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Loomed
Has Fringe
No
Sustainable
Made with Recycled Materials
Primary Color
Garnet
High Traffic Compatible
Yes
Description
This Billie area rug is the perfect way to add a touch of style to any space. Hand loomed from recycled fabric, this no-pile rug is designed for durability and long lasting use. Made in India, this rug will bring a unique look to your home with its intricate design. With its low profile design, it's easy to clean and maintain. A rug pad is recommended for extra cushioning and slip resistance. Bring some global flair into your home with the Billie area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.