
Billie BBI-2300 Handmade Area Rug
Mfr # BBI2300-912
Zoro # G310342484
product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Style
Area Rug
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBI2300-912
Zoro #
G310342484
UPC #
889292498500
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Garnet, Mocha, Bronze, Jet Black, Sage, Lunar Green, Pearl, Marine Blue
Style
Area Rug
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
64.8 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Has Fringe
No
Printed Design
No
Primary Color
Garnet
Construction
Hand Loomed
High/Low Texture
No
Description
This Billie area rug is the perfect way to add a touch of style to any space. Hand loomed from recycled fabric, this no-pile rug is designed for durability and long lasting use. Made in India, this rug will bring a unique look to your home with its intricate design. With its low profile design, it's easy to clean and maintain. A rug pad is recommended for extra cushioning and slip resistance. Bring some global flair into your home with the Billie area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.